
QD Bushing, 2.5625'' Bore, 3.875'' Flng OD, Ductile Iron Material
Mfr # SK2.9/16
Zoro # G315713944
product price: $42.75
/eaKey Features
Outside Diameter
3.875 in
Hub Dia.
2.812 in
Bore Dia.
2.5625 in
Keyway Size
No Keyway
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK2.9/16
Zoro #
G315713944
UPC #
806372020833
Country of Origin
China
Dimensions
Outside Diameter
3.875 in
Hub Dia.
2.812 in
Bore Dia.
2.5625 in
Keyway Size
No Keyway
Bolt Circle Dia.
3.3125 in
Details
Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.