
QD Bushing, 2.625'' Bore, 3.875'' Flng OD, Ductile Iron Material
Mfr # SK2.5/8
Zoro # G815714045
product price: $38.49
/eaKey Features
Material
Ductile Iron
Outside Diameter
3.875 in
Hub Dia.
2.812 in
Bolt Circle Dia.
3.3125 in
Keyway Size
No Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK2.5/8
Zoro #
G815714045
UPC #
806372020819
Country of Origin
China
Dimensions
Outside Diameter
3.875 in
Hub Dia.
2.812 in
Bolt Circle Dia.
3.3125 in
Keyway Size
No Keyway
Bore Dia.
2.625 in
Details
Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.