Zoro Homepage

QD Bushing, 2.875'' Bore, 9'' Flng OD, Ductile Iron Material

  • Mfr # M2.7/8

  • Zoro # G615715570


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
6.5 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Bolt Circle Dia.
7.875 in
Keyway Size
3/4 X 3/8
Outside Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2.7/8
Zoro #
G615715570
UPC #
806372018397
Country of Origin
China

Dimensions

Hub Dia.
6.5 in
Bolt Circle Dia.
7.875 in
Keyway Size
3/4 X 3/8
Outside Diameter
9 in
Bore Dia.
2.875 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.