
QD Bushing, 4.625'' Flng OD, Ductile Iron Material
Mfr # SFMPB
Zoro # G815710955
product price: $52.65
/eaKey Features
Bore Type
Stock Plain Bore
Hub Dia.
3.125 in
Bolt Circle Dia.
3.875 in
Keyway Size
0
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFMPB
Zoro #
G815710955
UPC #
806372051875
Country of Origin
China
Dimensions
Hub Dia.
3.125 in
Bolt Circle Dia.
3.875 in
Keyway Size
0
Outside Diameter
4.625 in
Details
Bore Type
Stock Plain Bore
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.