
TB Bushing, 1.8125'' Bore, 7/8 X 7/16 Keyway, Stock Plain Bore, Cast Iron Material
Mfr # 4545MPB
Zoro # G915712170
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Roller Width
4.5 in
Length
6.375 in
Bore Type
Stock Plain Bore
Bore Dia.
1.8125 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4545MPB
Zoro #
G915712170
UPC #
806372052162
Country of Origin
China
Dimensions
Roller Width
4.5 in
Length
6.375 in
Bore Dia.
1.8125 in
Keyway Size
7/8 X 7/16
Bolt Circle Dia.
6.13 in
Outside Diameter
6.375 in
Details
Bore Type
Stock Plain Bore
Material
Cast Iron
Bore Bushing Series
4545
Description
TB Taped Lock Style Bushings are used on sheaves, sprockets and pulleys to provide increased clamping force over standard bore-to-size components. They are tapered in design without flanges and utilize screws to tighten on the shaft. Their compact design makes them convienent in many applications that are space-constrained. Each TB Bushing size is produced in a number of different finished bore options that include a keyway, as well as a minimum plain bore option. This allows users flexibility when using TB style sheaves, sprockets or pulleys in applications that may utilize various shaft sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.