Shop MASTERDRIVE

Timing Belt, 100 Or 1'' Width

  • Mfr # 540H100

  • Zoro # G515711283


product price:  $53.45
/ea

Key Features

Belt Series
H Pitch
Industry Number
540H100
Top Width
1 in
Belt Trade Size
H
Pitch Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540H100
Zoro #
G515711283
UPC #
806372097385
Country of Origin
Indonesia

Dimensions

Top Width
1 in
Belt Trade Size
H
Pitch Length
54 in

Details

Belt Series
H Pitch
Industry Number
540H100
Tooth Location
One Side
Pitch
1/2 in
Number of Teeth
108
Tooth Shape
Trapezoidal
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.