Shop MASTERDRIVE

V-Belt, MasterDrive Classical, C148, C, 152 in, 7/8 in Top Width

  • Mfr # C148

  • Zoro # G015712582


product price: 
$
80.59
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
MasterDrive Classical
V-Belt Section
C
Industry Number
C148
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C148
Zoro #
G015712582
UPC #
806372038517
Country of Origin
Indonesia

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
152 in

Details

Item
V-Belt
V-Belt Type
V-Belt
Belt Series
MasterDrive Classical
V-Belt Section
C
Industry Number
C148
Number of Ribs
1
Temp. Range
-40 Degrees to 158 Degrees F
Banded Belt
Wrapped

Description

Classical V-Belts are widely used in industrial, agricultural, and automotive applications and are designed for superior performance on heavy-duty classical cross-section drives. The wrapped construction provides abrasion resistance making the belt more durable and provides protection against contamination. Wrapped V-belts also allow for belt-slip during a torque spike or sudden change in drive speed protecting other drive components and reducing belt snapping.

Ratings & reviews