V-Belt, MasterDrive Lawn & Garden, 3LK290, 3LK, 29 in, 3/8 in Top Width
- Mfr # 3LK290
- Zoro # G115712116
product price:Â
$
16.55
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
MasterDrive Lawn & Garden
V-Belt Section
3LK
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3LK290
- Zoro #
- G115712116
- UPC #
- 806372107480
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 3/8 in
- Thickness
- 7/32 in
- Outside Length
- 29 in
Details
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- MasterDrive Lawn & Garden
- V-Belt Section
- 3LK
- Industry Number
- 3LK290
- Number of Ribs
- 1
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -22 Degrees to 194 Degrees F
- Banded Belt
- Wrapped
Description
Lawn and Garden Aramid V-Belts are specialized drive belts used in various outdoor power equipment, such as lawn mowers, garden tractors, and other lawn care machinery. The belts are reinforced with aramid fibers similar to Kevlar, which provide high tensile strength, durability, and resistance to wear and tear. As well. Aramid fibers make the belts resistant to stretching and breaking under high stress, ensuring a longer lifespan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.