V-Belt Sheave, 3V Belt Section, 1 Groove, 6.85'' Pitch Dia., 6.9'' OD, TB Bushed, 1610 Series Bushing
- Mfr # 1/3V690-1610
- Zoro # G615715662
product price:Â
$
82.35
/ea
Key Features
Pulley Outside Dia.
6.9 in
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Construction
Web
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/3V690-1610
- Zoro #
- G615715662
- UPC #
- 806372118554
- Country of Origin
- China
- Number of Grooves
- 1
- Pulley Material
- Cast Iron
- Pulley Bore Type
- Bushing
- Construction
- Web
- Set Screw Included
- 5/8-11 x 1-1/4 in
- For Use With
- Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Dimensions
- Pulley Outside Dia.
- 6.9 in
- Width (mm)
- 1.00 in
- Outside Dia. (In.)
- 6.9 in
Description
TB Style Heavy Duty V-Belt Sheaves are designed for use with TB bushings sold separately. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The tapered bushing has no flange or hub, and allows flush mounting the sheave with no exposed bolts. TB Sheaves have the shortest LTB length-thru-bore of bushed options, and are ideal in heavy duty applications with space constraints.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.