Cable Lock - 5.91 ft Dia) Cable - Keyed Different Lock - Vinyl

  • Mfr # 8154DPF

  • Zoro # G301293993


product price:  $22.29
/ea

Key Features

Cable Length
5.91 ft
Package Type
Retail
Material
Vinyl
Product Type
Cable Lock
Lock Configuration Type
Keyed Different Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8154DPF
Zoro #
G301293993
UPC #
71649042713
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
5.91 ft
Outside Dia.
0.38 in

Details

Package Type
Retail
Material
Vinyl
Product Type
Cable Lock
Lock Configuration Type
Keyed Different Lock

Description

The Master Lock No. 8154DPF Keyed Cable Lock is 6ft (1.8m) long and features 3/8in (10mm) diameter braided steel for maximum strength and flexibility. The protective vinyl coating protects against scratches. The integrated keyed locking mechanism provides superior pick resistance. The Limited Lifetime Warranty provides peace of mind from a brand you can trust.


  • • Ideal for bicycles, skateboards, and sports equipment
  • • Integrated pin tumbler keyed locking mechanism for superior pick resistance
  • • Braided steel for strength and flexibility
  • • Protective coating helps prevent scratching
  • • Keyed different
  • • Cable end threads through places other cables cannot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.