71238 Americas Cowboy Puzzle - 1000 Piece
- Mfr # 71238
- Zoro # G504174273
product price:Â
$
52.35
/ea
Key Features
Subject
Matching
Recommended Age
13+
Number of Pieces
1000
Height
26.8"
Width
19.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71238
- Zoro #
- G504174273
- UPC #
- 705988712388
- Country of Origin
- China
Dimensions
- Height
- 26.8"
- Width
- 19.3"
Details
- Item
- Jigsaw Puzzle
- Subject
- Matching
- Recommended Age
- 13+
- Number of Pieces
- 1000
- Assembly Required
- Yes
- Skill Learning
- Matching
Description
America's favorite cowboy began his acting career in 1929 and filmed his last movie "The Shootist" in 1976. He starred in 171 movies over a span of 50 years. America's Cowboy is a collage of "Hondo, Horse Soldiers, Rio Bravo, Rio Lobo and McLintock.".
Features- America's Cowboy.
- Size - 9.25 x 26.75 in.
- Piece Count - 1000.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.