
Black Diamond, Sailcloth Fabric, Uses Factory Doors, Includes Tinted Window, Includes Folding Sun
Mfr # 15101935
Zoro # G716023567
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Material
Sailcloth Fabric
Color
Black Diamond
Type
Standard Top
Window Color
Tinted
Includes Soft Upper Doors
Uses Factory Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15101935
Zoro #
G716023567
UPC #
818068022229
Country of Origin
Mexico
Details
Material
Sailcloth Fabric
Color
Black Diamond
Type
Standard Top
Window Color
Tinted
Includes Soft Upper Doors
Uses Factory Door
With Sunroof
Yes
Includes Soft Lower Doors
Uses Factory Door
Includes Windows
Yes
Includes Frame
No
Description
Black Diamond; Sailcloth Fabric; Uses Factory Doors; Includes Tinted Window; Includes Folding Sun Roof; Does Not Include Hardware
- MasterTop Sail Cloth Replacement Top Fabrics Are Extremely Durable
- Tough Antimicrobial Treated Pin Point Heavy Duty Sailcloth is Both UV and Mildew Resistant
- Unlike Cheap Imported Fabrics, This 25 to 28 Ounce Pinpoint Vinyl Fabric is Extremely Durable Providing Sound Absorbing Properties
- MasterTop Uses Press Polished 31 Percent Tinted Windows That Are DOT Compliant
- Unlike Rolled Glass, That is Used In Low Cost Soft Tops, MasterTop Windows Do Not Distort Your View and The 40 Mil Thickness Ensures The Glass Lasts Longer Than Other Thinner Aftermarket Window Glass
- MasterTop Seams Are Stitched with Tough Marine Grade Tex 135 Polyester Wick Stop Thread That's UV Protected and Rot Resistant Providing Years of Worry Free Enjoyment
- All MasterTop Soft Tops Also Feature High Quality Scoop Count OE Matching Zippers That Allow for Easy Removal and Replacement of Side and Rear Windows
- MasterTop Soft Tops Proudly Features A Treated Aluminum Emblem Making The MasterTop Brand Stand Out From The Competition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.