
Black Diamond, Sailcloth Fabric, Uses Factory Doors, Includes Tinted Window, Includes Folding Sun
Mfr # 15601635
Zoro # G416023447
product price: $1,706.99
/ea
Free Shipping & Returns
Key Features
Material
Sailcloth Fabric
Color
Black Diamond
Type
Standard Top
Includes Soft Upper Doors
Uses Factory Door
Window Color
Tinted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15601635
Zoro #
G416023447
UPC #
818068026524
Country of Origin
Mexico
Details
Material
Sailcloth Fabric
Color
Black Diamond
Type
Standard Top
Includes Soft Upper Doors
Uses Factory Door
Window Color
Tinted
Includes Windows
Yes
Includes Soft Lower Doors
Uses Factory Door
With Sunroof
Yes
Includes Frame
No
Description
Black Diamond; Sailcloth Fabric; Uses Factory Doors; Includes Tinted Window; Includes Folding Sun Roof; Includes Hardware
- MasterTop Complete Fastback Top, 18-Present Jeep 4 Door, MasterTwill
- Features All Hardware and Soft Goods for A Complete Soft Top Replacement
- Removable and Replaceable Rear and Side Windows
- Top Features Two, Fold-Back Sun Roof Positions: Front Only or Front and Rear Passenger Sun Roof Openings
- Front Header and All Bows Are Easily Removable with Quick Release Knobs: Easy on and Off Design
- Side Windows Easily Slip Out of The C Channel: Rear Window Has A Top C Channel and Two Straight Vertical Zippers for Easy Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.