
Black, MasterTwill Fabric, Uses Factory Doors, Includes Hardware, With Cable Style Bikini Top/
Mfr # 14810424
Zoro # G816023412
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Material
Twill Fabric
Type
Standard Top
Color
Black
With Sunroof
No
Window Color
Without Windows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14810424
Zoro #
G816023412
UPC #
818068023363
Country of Origin
Mexico
Details
Material
Twill Fabric
Type
Standard Top
Color
Black
With Sunroof
No
Window Color
Without Windows
Includes Soft Upper Doors
Uses Factory Door
Includes Windows
No
Includes Soft Lower Doors
Uses Factory Door
Includes Frame
No
Description
Black; MasterTwill Fabric; Uses Factory Doors; Includes Hardware; with Cable Style Bikini Top/ Header Channel/ Wind Stopper/ Duster Deck Cover; Requires Soft Top Door Surround
- MasterTwill is an Innovative Material That is Designed to Provide Superior Weather and Noise Protection, While Giving That True Fabric Convertible Top Look
- Three-Layer Material is Specially Manufactured to Give The Ultimate In Waterproof and Insulated Protection From Any Type of Weather
- MasterTwill Fabric Fades Less Than Traditional Vinyl Tops and Practically Cleans Itself In Saturating Rain Storms: You'll Be Amazed At The Difference
- MasterTwill Ultimate Combo is The All-In-One Stop for A Summer Combination Soft Top
- All Components Are Custom Designed to Work Together to Ensure The Best Fit and Performance
- MasterTop Soft Tops Proudly Features A Treated Aluminum Emblem Making The MasterTop Brand Stand Out From The Competition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.