Zoro Homepage

Black, MasterTwill Fabric, Uses Factory Doors, Includes Hardware, With Cable Style Bikini Top/

  • Mfr # 14810824

  • Zoro # G116023563


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Top
Material
Twill Fabric
Color
Black
Includes Soft Upper Doors
Uses Factory Door
Includes Windows
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14810824
Zoro #
G116023563
UPC #
818068023332
Country of Origin
Mexico

Details

Type
Standard Top
Material
Twill Fabric
Color
Black
Includes Soft Upper Doors
Uses Factory Door
Includes Windows
No
Includes Soft Lower Doors
Uses Factory Door
Window Color
Without Windows
Includes Frame
No
With Sunroof
No

Description

Black; MasterTwill Fabric; Uses Factory Doors; Includes Hardware; with Cable Style Bikini Top/ Header Channel/ Wind Stopper/ Duster Deck Cover


  • MasterTwill is an Innovative Material That is Designed to Provide Superior Weather and Noise Protection, While Giving That True Fabric Convertible Top Look
  • Three-Layer Material is Specially Manufactured to Give The Ultimate In Waterproof and Insulated Protection From Any Type of Weather
  • MasterTwill Fabric Fades Less Than Traditional Vinyl Tops and Practically Cleans Itself In Saturating Rain Storms: You'll Be Amazed At The Difference
  • MasterTwill Ultimate Combo is The All-In-One Stop for A Summer Combination Soft Top
  • All Components Are Custom Designed to Work Together to Ensure The Best Fit and Performance
  • MasterTop Soft Tops Proudly Features A Treated Aluminum Emblem Making The MasterTop Brand Stand Out From The Competition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.