Zoro Homepage

Black, MasterTwill Fabric, Uses Factory Doors, Includes Tinted Window, Includes Folding Sun

  • Mfr # 15201824

  • Zoro # G316023448


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Twill Fabric
Type
Standard Top
Window Color
Tinted
Includes Soft Upper Doors
Uses Factory Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15201824
Zoro #
G316023448
UPC #
818068022236
Country of Origin
Mexico

Details

Color
Black
Material
Twill Fabric
Type
Standard Top
Window Color
Tinted
Includes Soft Upper Doors
Uses Factory Door
With Sunroof
Yes
Includes Frame
No
Includes Windows
Yes
Includes Soft Lower Doors
Uses Factory Door

Description

Black; MasterTwill Fabric; Uses Factory Doors; Includes Tinted Window; Includes Folding Sun Roof; Includes Hardware


  • MasterTwill Material is an Exclusive and Innovative 3 Layer Fabric That is Designed to Give That True Fabric Convertible Top Look While Providing Superior Weather and Noise Protection
  • MasterTwill is Constructed with Three Layers; The Top Layer is A Water-Resistant Woven Twill Fabric That is Both Durable and Soft
  • Middle Layer is A Strong Waterproof Rubber Layer That Insulates and Keeps Moisture Out
  • Bottom Layer is Tough Woven Polyester Dobby Backing That Provides Further Insulation and Added Strength
  • Each Top Features All The Custom Fit Fabric and Replaceable Windows Needed to Do A Complete Replacement of That Old, Worn Top
  • MasterTop Replacement Tops Feature High-Quality Scoop Count Matching Zippers That Allow for Easy Removal and Replacement of Side and Rear Windows

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.