
Black, MasterTwill Fabric, Uses Factory Doors, Includes Tinted Window, Includes Folding Sun
Mfr # 15501224
Zoro # G416023416
product price: $1,010.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Twill Fabric
Type
Fastback Top
Includes Soft Upper Doors
Uses Factory Door
Includes Soft Lower Doors
Uses Factory Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15501224
Zoro #
G416023416
UPC #
818068024025
Country of Origin
Mexico
Details
Color
Black
Material
Twill Fabric
Type
Fastback Top
Includes Soft Upper Doors
Uses Factory Door
Includes Soft Lower Doors
Uses Factory Door
Includes Windows
Yes
Window Color
Tinted
Includes Frame
No
With Sunroof
Yes
Description
Black; MasterTwill Fabric; Uses Factory Doors; Includes Tinted Window; Includes Folding Sun Roof; Includes Hardware
- SkyMaster Features an Extra-Large Easy-To-Use Fold Back Sunroof Section Providing Quick Open-Air Enjoyment for The Front Seats
- New Expanded Opening is Twice As Large As The Factory Soft Top Opening and Easily Opens and Closes
- SkyMaster Folds Back Even with The Windows Removed Making It The Ultimate Flip Back Bimini Top
- Choose Between 25 to 28 Ounce Pinpoint Vinyl Fabric or Our Exclusive 30 Ounce Three-Layer MasterTwill Fabric for The Ultimate Look and Performance
- Industry-Leading 40-Mil, DOT Approved Vinyl Side and Rear Windows Have 31 Percent Tint to Help Keep Interior Cooler In Warm Weather
- With Multilayer Fabrics and Thicker Windows, The SkyMaster Offers You The Quietest Ride Possible In A Soft Top Jeep
- Removable and Replaceable Side and Rear Windows Feature Top of The Line YKK Scoop Count Zippers As Well As Heat or Seam Sealed Seams for Strength and Protection From Climate Extremes
- All MasterTop Soft Tops Use 135-Gauge Polyester Industrial Thread Throughout for The Ultimate In Durability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.