
Black, MasterTwill Fabric, Uses Factory Doors, Includes Tinted Window, Includes Folding Sun
Mfr # 15501324
Zoro # G016023465
product price: $996.99
/ea
Free Shipping & Returns
Key Features
Type
Fastback Top
Color
Black
Material
Twill Fabric
Includes Windows
Yes
Includes Soft Upper Doors
Uses Factory Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15501324
Zoro #
G016023465
UPC #
818068024704
Country of Origin
Mexico
Details
Type
Fastback Top
Color
Black
Material
Twill Fabric
Includes Windows
Yes
Includes Soft Upper Doors
Uses Factory Door
Window Color
Tinted
Includes Frame
No
Includes Soft Lower Doors
Uses Factory Door
With Sunroof
Yes
Description
Black; MasterTwill Fabric; Uses Factory Doors; Includes Tinted Window; Includes Folding Sun Roof; Includes Hardware
- SkyMaster Fastback Top Features A Sleek Sporty Design and an Extra-Large Easy-To-Use Fold Back Sunroof Section Providing Quick Open-Air Enjoyment for The Front Seats
- Newly Expanded Opening is Larger Than The Factory Soft Top Opening and Can Be Opened and Closed Quickly and Easily
- Fabric Top is Pre-Installed on The OE Style Header for Ease of Install
- Easy to Operate Front Section Can Be Folded Back Even with The Windows Removed Making It The Ultimate Flip Back Bimini Top
- SkyMaster Fastback Top Comes In Your Choice of 28 Ounce OE Quality Black Diamond Sail Cloth Vinyl or MasterTop's Exclusive 30 Ounce Three-Layer MasterTwill Fabric
- Industry-Leading 40-Mil, DOT Approved Vinyl Side and Rear Windows Feature 31 Percent Tint to Help Keep Interior Cooler In Warm Weather
- With Multilayer Fabrics and Thicker Windows, The SkyMaster Offers You The Quietest Ride Possible In A Soft-Top Jeep
- Removable and Replaceable Side and Rear Windows Features Top of The Line Scoop-Count Zippers As Well As Heat Sealed Seams for Strength and Protection In All Types of Climates
- Ultimate Top Design for Those Hard Top Customers Who Want to Run A Soft Top In The Summer or Those Soft Top Customers Who Want A New, Clean Look and Upgraded Design
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.