
Black, MasterTwill Fabric, Uses Factory Doors, With Bikini Top And Wind Stopper
Mfr # 14850724
Zoro # G316023455
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Material
Twill Fabric
Color
Black
Type
Standard Top
Includes Windows
No
Includes Soft Lower Doors
Uses Factory Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14850724
Zoro #
G316023455
UPC #
818068024544
Country of Origin
Mexico
Details
Material
Twill Fabric
Color
Black
Type
Standard Top
Includes Windows
No
Includes Soft Lower Doors
Uses Factory Door
Window Color
Without Windows
Includes Frame
No
Includes Soft Upper Doors
Uses Factory Door
With Sunroof
No
Description
Black; MasterTwill Fabric; Uses Factory Doors; with Bikini Top and Wind Stopper
- Bimini Top Plus/Windstopper Combo is Manufactured From Heavy-Duty 25 Ounce Black Diamond Sailcloth or Premium 30 Ounce MasterTwill Material
- Designed to Last and Stay Looking Fresh for Years
- All Straps Are Reinforced, and The Heavy-Duty Rubber Seal Ensures The Ultimate In Weather Protection
- Unique Combo Installs Quickly and Easily Onto Any Jeep with No Drilling or Modifications to The Vehicle
- Top and Wind Stopper Combo is Not Waterproof, It Will Protect You and Your Passengers From Sudden Showers While Driving and of Course From The Sun's Harmful Rays
- Truly A Plug and Play Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.