Zoro Homepage

Covers Cab From Windshield Frame To Rear Tailgate, Waterproof, Gray Denim, Vinyl Coated

  • Mfr # 11111509

  • Zoro # G516023606


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Denim
Material
Vinyl Coated Fabric
Coverage
Covers Cab From Windshield Frame To Rear Tailgate
Includes Mirror Covers
No
Weather Resistance
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11111509
Zoro #
G516023606
UPC #
818068024384
Country of Origin
Mexico

Details

Color
Gray Denim
Material
Vinyl Coated Fabric
Coverage
Covers Cab From Windshield Frame To Rear Tailgate
Includes Mirror Covers
No
Weather Resistance
Waterproof

Description

Covers Cab From Windshield Frame to Rear Tailgate; Waterproof; Gray Denim; Vinyl Coated Fabric; with Door Flap


  • Made From A Tough Waterproof Soft Top Material with A Non-Woven Back That is UV Resistant and Antimicrobial to Help Prevent Mold or Mildew From Prolonged Exposure to The Elements
  • Cab Cover Attaches to Your Vehicle Within Minutes to Factory Locations with No Modifications: Heavy-Duty Straps Assist to Secure The Cover to The Vehicle
  • From The Front Windshield to The Rear Tailgate, All of The Exposed Cab Areas Will Be Enclosed and Protected From The Elements
  • Cab Cover Features Full Side Flaps That Provide Full Door Coverage for When The Doors Are Removed
  • Great Cover for Parking Your Jeep During The Day While At The Office or At School or In The Garage During Those Long Winter Months
  • Each Cab Cover Has A Long Panel on Each Side of The Cover That Protects The Door Opening From Water and Debris When The Doors Are Removed and The Cover is Installed
  • Light Gray Color Reflects Sun and Keeps The Interior of Your Jeep Cool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.