Zoro Homepage

Covers Rear Cargo Area, Black Diamond, Sailcloth Fabric, With Rear Zip Down Window Wind Stopper

  • Mfr # 14450635

  • Zoro # G716023376


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Zipper/ Hook And Loop
Color
Black Diamond
Material
Sailcloth Fabric
Location
Covers Rear Cargo Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14450635
Zoro #
G716023376
UPC #
818068024308
Country of Origin
Mexico

Details

Attachment Type
Zipper/ Hook And Loop
Color
Black Diamond
Material
Sailcloth Fabric
Location
Covers Rear Cargo Area

Description

Covers Rear Cargo Area; Black Diamond; Sailcloth Fabric; with Rear Zip Down Window Wind Stopper


  • Constructed of Durable Three Layer Woven MasterTwill Fabric, This Summer Top Combo is The Ultimate In Luxury
  • Combo is Designed to Work with The MasterTwill Cable Style Bimini Top Plus (Part 14300824 or 14300324) and Requires Factory Style Soft Top Door Surrounds to Attach
  • Wind Stopper Plus Features A Unique, Easy to Install Wrap Around Design That Seals Around The Door Surrounds
  • Each Wind Stopper Plus Has an Exclusive Zip Down Rear Window to Allow Air to Flow Through The Cab on Those Hot Days
  • Tonneau is Custom Designed to Fit Your JK Wrangler and Attaches Only to The Wind Stopper Plus with A Heavy Duty Zipper and Hook and Loop Fastening System
  • Combine The MasterTwill Cable Style Bimini Top Plus with The MasterTwill Wind Stopper Plus/Tonneau Combo and You Have The Ultimate Summer Combo
  • MasterTwill is an Innovative Material That is Designed to Provide Superior Weather and Noise Protection, While Giving That True Fabric Convertible Top Look
  • Three-Layer Material is Specially Manufactured to Give The Ultimate In Waterproof and Insulated Protection From Any Type of Weather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.