
Covers Rear Cargo Area, Black, MasterTwill Fabric, With Rear Zip Down Window Wind Stopper,
Mfr # 14450424
Zoro # G616023469
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Material
MasterTwill® Fabric
Attachment Type
Zipper/ Hook And Loop
Color
Black
Location
Covers Rear Cargo Area
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14450424
Zoro #
G616023469
UPC #
818068023387
Country of Origin
Mexico
Details
Material
MasterTwill® Fabric
Attachment Type
Zipper/ Hook And Loop
Color
Black
Location
Covers Rear Cargo Area
Description
Covers Rear Cargo Area; Black; MasterTwill Fabric; with Rear Zip Down Window Wind Stopper; Requires Soft Top Door Surround
- Constructed of Durable Three Layer Woven MasterTwill Fabric, This Summer Top Combo is The Ultimate In Luxury
- Combo is Designed to Work with The MasterTwill Cable Style Bimini Top Plus (Part 14300824 or 14300324) and Requires Factory Style Soft Top Door Surrounds to Attach
- Wind Stopper Plus Features A Unique, Easy to Install Wrap Around Design That Seals Around The Door Surrounds
- Each Wind Stopper Plus Has an Exclusive Zip Down Rear Window to Allow Air to Flow Through The Cab on Those Hot Days
- Tonneau is Custom Designed to Fit Your JK Wrangler and Attaches Only to The Wind Stopper Plus with A Heavy Duty Zipper and Hook and Loop Fastening System
- Combine The MasterTwill Cable Style Bimini Top Plus with The MasterTwill Wind Stopper Plus/Tonneau Combo and You Have The Ultimate Summer Combo
- MasterTwill is an Innovative Material That is Designed to Provide Superior Weather and Noise Protection, While Giving That True Fabric Convertible Top Look
- Three-Layer Material is Specially Manufactured to Give The Ultimate In Waterproof and Insulated Protection From Any Type of Weather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.