Zoro Homepage

Covers Rear Cargo Area, Black, MasterTwill Fabric, With Rear Zip Down Window Wind Stopper

  • Mfr # 14454224

  • Zoro # G216023616


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Attachment Type
Zipper/ Hook And Loop
Material
MasterTwill® Fabric
Location
Covers Rear Cargo Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14454224
Zoro #
G216023616
UPC #
818068023851
Country of Origin
Mexico

Details

Color
Black
Attachment Type
Zipper/ Hook And Loop
Material
MasterTwill® Fabric
Location
Covers Rear Cargo Area

Description

Covers Rear Cargo Area; Black; MasterTwill Fabric; with Rear Zip Down Window Wind Stopper


  • Each MasterTwill Summer Wind Stopper/Tonneau Cover Features A Full Wrap Around Wind Stopper Plus Roll Bar Curtain with Zip Down Window and A Tonneau Cover with Zipper Attachment to The Wind Stopper
  • All Summer Wind Stopper/Tonneau Cover Combos Require Factory Style Soft Top Door Surrounds, Header Channel and A Tailgate Bar for Installation
  • Each Combo Kit is Constructed of Durable Three-Layer, 30 Ounce Woven MasterTwill Fabric for The Ultimate Look and Performance
  • Wind Stopper Plus Wraps Around The Door Surrounds Sealing Off The Side of The Roll Bar
  • Though Water Resistant, This Top is Not Water Tight and Should Not Be Sent Through an Automatic Car Wash
  • Wind Stopper/Tonneau Cover is Designed to Be Used with The MasterTwill Bimini Plus for A Compete Summer Top Solution
  • Easy No Drill Installation Makes This Combo The Ultimate Summer Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.