
For Factory Original Soft Top, With Tinted Driver Side Quarter And Passenger Side Quarter,
Mfr # 16020835
Zoro # G316023530
product price: $184.99
/ea
Free Shipping & Returns
Key Features
For Used With
For Factory Original Soft Top
Top Material
Sailcloth Fabric
Soft Top Window Style
Replacement Window
Includes Frame
No
Top Color
Black Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16020835
Zoro #
G316023530
UPC #
818068024964
Country of Origin
Mexico
Details
For Used With
For Factory Original Soft Top
Top Material
Sailcloth Fabric
Soft Top Window Style
Replacement Window
Includes Frame
No
Top Color
Black Diamond
Window Color
Tinted
Description
For Factory Original Soft Top; with Tinted Driver Side Quarter and Passenger Side Quarter; Black Diamond
- Drivers Side and Passenger Side Windows
- Factory Original Mopar/Jeep Soft Top with A Quarter Window Replacement
- OE Quality Zippers, Fabric
- Built to Factory Specifications
- Durable 40 Mil Tinted Window Glass
- 31 Percent Tint to Keep The Heat Out
- Ultra-High Quality YKK Scoop Count Zippers
- Windows Use 28 Ounce Black Diamond, Sail Cloth Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.