Zoro Homepage

For Factory Original Soft Top, With Tinted Rear Window, Black Diamond

  • Mfr # 16013835

  • Zoro # G316023509


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Includes Frame
No
Top Color
Black Diamond
Window Color
Tinted
Soft Top Window Style
Replacement Window
For Used With
For Factory Original Soft Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16013835
Zoro #
G316023509
UPC #
818068022786
Country of Origin
Mexico

Details

Includes Frame
No
Top Color
Black Diamond
Window Color
Tinted
Soft Top Window Style
Replacement Window
For Used With
For Factory Original Soft Top
Top Material
Acrylic Twill Fabric

Description

For Factory Original Soft Top; with Tinted Rear Window; Black Diamond


  • Since MasterTop Uses Only OE Quality Zippers, Fabric and 40 Mil Window Glass In Their Tops, These Zip-In Windows Are A Perfect Replacement to Rejuvenate Your Current Soft Top
  • Each Window is Built to Factory Specifications Making The Replacement of Your Windows A Breeze
  • Ach Window Has Durable 40 Mil Tinted Window Glass with 31 Percent Tint to Keep The Heat Out
  • Quality YKK Scoop Count Zippers Are Designed to Match Your Current Zipper Down to The Exact Tooth Count Level
  • Vinyl Replacement Windows Use 28 Ounce Diamond, US Made Fabric That is The Same As What You Currently Have on Your Vehicle
  • Acrylic Diamond Windows Also Use The Same OE Fabric That is Found on Your Factory Soft Top
  • All Windows Are Heat Sealed and Tested to Live Up to OEM Standards
  • Tinted Windows: At A 31 Percent Tint These Windows Will Help Reduce Heat Build Up In Your Vehicle So It Stays Cooler on Those Hot Sunny Days
  • Heavy Duty YKK Zippers: HD Molded Teeth Zippers Make It Easy to Zip Up or Remove The Windows In No Time In Case You Decide You Want Your Top Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.