Zoro Homepage

For Use With Freedom Hard Top Panels, Zipper Type Closure, Three Pockets, Adjustable

  • Mfr # 13100001

  • Zoro # G916023558


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Material
Vinyl Coated Fabric
Color
Black
Used For
Freedom Hard Top Panels
Number of Pockets
Three Pockets
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13100001
Zoro #
G916023558
UPC #
818068020591
Country of Origin
Mexico

Details

Material
Vinyl Coated Fabric
Color
Black
Used For
Freedom Hard Top Panels
Number of Pockets
Three Pockets
Closure Type
Zipper
Strap
With 1 Carry Handle/ Retention Strap

Description

For Use with Freedom Hard Top Panels; Zipper Type Closure; Three Pockets; Adjustable Retention Strap; Black; Vinyl Coated Fabric; Single; with One Carry Handle


  • Freedom Panels Provide That Open Air Experience But Once Removed, Keeping The Freedom Panels on Board with You Can Be A Big Headache
  • MasterTop Storage Bag for Hardtop Freedom Panels Provides The Gentle and Convenient Storage You Desire
  • Durable Black Vinyl Coated Approved Soft Top Fabric Has A Soft Non-Woven Backing with Interior Pockets for Each Panel to Protect Them From Scratches
  • Outside Carry Handle Also Provides Easy Attachment to The Back of The Rear Seat Headrests and Lower Cargo Ring Providing Secure and Compact Storage on The Go

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.