Zoro Homepage

For Use With Soft Top Rear Windows, Three Pockets, Black Diamond, Vinyl Coated Fabric With

  • Mfr # 13100301

  • Zoro # G816023597


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Black Diamond
Material
Vinyl Coated Fabric With Non-Woven Backing
Used For
Soft Top Rear Windows
Number of Pockets
Three Pockets
Strap
With 1 Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13100301
Zoro #
G816023597
UPC #
818068020782
Country of Origin
Mexico

Details

Color
Black Diamond
Material
Vinyl Coated Fabric With Non-Woven Backing
Used For
Soft Top Rear Windows
Number of Pockets
Three Pockets
Strap
With 1 Strap

Description

For Use with Soft Top Rear Windows; Three Pockets; Black Diamond; Vinyl Coated Fabric with Non-Woven Backing; Single; with One Strap


  • Soft Top Window Protection Roll Will Pamper Your Soft Top Windows When Removed and Protect Them From Scratches, Creases and Sticking Together In Hot Weather
  • Window Protection Roll's Exterior is Constructed of Durable Black Vinyl Coated Material with A Soft Non-Woven Backing That Pampers Your Soft Top Windows
  • Interior Also Features 3 Static Resistant, Ultra-Soft Felt Panels That Completely Separate and Protect Your Top's PVC Glass
  • Unique Design Allows The Windows to Be Rolled for Storage Behind The Rear Seat with The Provided Straps
  • Soft Top Window Protection Roll Secures Both Rear Quarter Windows and The Rear Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.