
For Use With Soft Top Rear Windows, Zipper Type Closure, With One Handle/ Two Threaded
Mfr # 13100624
Zoro # G616023629
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl Coated Fabric
Color
Black Diamond
Strap
With One Handle/ 2 Threaded Straps
Closure Type
Zipper
Used For
Soft Top Rear Windows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13100624
Zoro #
G616023629
UPC #
818068024186
Country of Origin
Mexico
Details
Material
Vinyl Coated Fabric
Color
Black Diamond
Strap
With One Handle/ 2 Threaded Straps
Closure Type
Zipper
Used For
Soft Top Rear Windows
Description
For Use with Soft Top Rear Windows; Zipper Type Closure; with One Handle/ Two Threaded Straps; Black Diamond; Vinyl Coated Fabric; Single
- Soft Window Storage Bag From MasterTop Will Provide The Necessary Protection to Keep Your Windows From Being Scratched or Damaged
- Separate Straps Mount The Bag Vertically to The Rear Side of The Back Seat, Keeping Them Out of The Way
- It Will Also Keep Them Clean, Which Will Maximize Visibility When They Are Re-Installed
- Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.