
Mounts To Sport Bar, Black Diamond, Extended Top, Sailcloth Fabric, Requires Windshield Channel
Mfr # 14300235
Zoro # G516023576
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Black Diamond
Material
Sailcloth Fabric
Attachment Type
Buckles/ Hook And Loop Fastener Straps
Style
Extended Top
Mount
Mounts To Sport Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14300235
Zoro #
G516023576
UPC #
818068020102
Country of Origin
Mexico
Details
Color
Black Diamond
Material
Sailcloth Fabric
Attachment Type
Buckles/ Hook And Loop Fastener Straps
Style
Extended Top
Mount
Mounts To Sport Bar
Windshield Channel Required
Yes
Description
Mounts to Sport Bar; Black Diamond; Extended Top; Sailcloth Fabric; Requires Windshield Channel
- Constructed of Durable 25 Ounce Pin Point Sail Cloth Soft Top Fabric or Our NEW 30 Ounce Three-Layer MasterTwill Fabric
- Ultimate Way to Enjoy The True Jeep(R) Open Air Experience with Friends is with A Bimini Top Plus From MasterTop(R)
- Easy on or Easy Off Bimini Top Plus Design Provides Protection From The Weather for Both Driver and Passenger As Well As Any Back-Seat Passengers
- Summer Soft Tops Feature No-Drill Installation Directly to Your Sport Bar Using Straps, Buckles and Hook and Loop Fasteners
- Unlike Other Low-Cost Bimini Style Tops, All can be used with Sport Bar Mounted Grab Handles and A Unique Over The Door Mount for Those Jeeps with Factory Soft Top Door Surrounds
- Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.