
Mounts To Sport Bar, Black Diamond, Extended Top, Sailcloth Fabric, Requires Windshield Channel
Mfr # 14300335
Zoro # G516023569
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Style
Extended Top
Attachment Type
Buckles/ Hook And Loop Fastener Straps
Material
Sailcloth Fabric
Color
Black Diamond
Mount
Mounts To Sport Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14300335
Zoro #
G516023569
UPC #
818068020133
Country of Origin
Mexico
Details
Style
Extended Top
Attachment Type
Buckles/ Hook And Loop Fastener Straps
Material
Sailcloth Fabric
Color
Black Diamond
Mount
Mounts To Sport Bar
Windshield Channel Required
Yes
Description
Mounts to Sport Bar; Black Diamond; Extended Top; Sailcloth Fabric; Requires Windshield Channel
- Summer Soft Tops Are Constructed of Soft Top Fabric and Feature No Drill Installation Directly to Your Sport Bar Using Straps, Buckles and Hook and Loop Fasteners
- Ultimate Way to Enjoy The True Jeep Open Air Experience with Friends is with A Bimini Top Plus From MasterTop
- Easy on or Easy Off Bimini Top Plus Design Provides Protection From The Weather for Both Driver and Passenger While Traveling During Those Warm Spring and Summer Months
- Unlike Other Low Cost Bimini Style Tops, All can be used with Sport Bar Mounted Grab Handles
- All MasterTop Black and Spice Diamond Bimini Tops Use Up-Graded 25 Ounce Quality Pinpoint Vinyl Fabric for The Ultimate In Durability and Great Looks
- Top Will Fit on Top of The Door Surrounds Providing A Better Look and Better Protection From Adverse Weather
- Designed to Protect You From The Sun and Sudden Showers While Driving
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.