Mounts To Sport Bar, Black Diamond, Extended Top, Sailcloth Fabric, Requires Windshield Channel

  • Mfr # 14300435

  • Zoro # G516023545


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Sailcloth Fabric
Style
Extended Top
Attachment Type
Buckles/ Hook And Loop Fastener Straps
Color
Black Diamond
Mount
Mounts To Sport Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14300435
Zoro #
G516023545
UPC #
818068020140
Country of Origin
Mexico

Details

Material
Sailcloth Fabric
Style
Extended Top
Attachment Type
Buckles/ Hook And Loop Fastener Straps
Color
Black Diamond
Mount
Mounts To Sport Bar
Windshield Channel Required
Yes

Description

Mounts to Sport Bar; Black Diamond; Extended Top; Sailcloth Fabric; Requires Windshield Channel


  • Summer Soft Tops Are Constructed of Soft Top Fabric and Feature No Drill Installation Directly to Your Sport Bar Using Straps, Buckles and Hook and Loop Fasteners
  • Ultimate Way to Enjoy The True Jeep Open Air Experience with Friends is with A Bimini Top Plus From MasterTop
  • Easy on or Easy Off Bimini Top Plus Design Provides Protection From The Weather for Both Driver and Passenger While Traveling During Those Warm Spring and Summer Months
  • Unlike Other Low Cost Bimini Style Tops, All can be used with Sport Bar Mounted Grab Handles
  • All MasterTop Black and Spice Diamond Bimini Tops Use Up-Graded 25 Ounce Quality Pinpoint Vinyl Fabric for The Ultimate In Durability and Great Looks
  • Top Will Fit on Top of The Door Surrounds Providing A Better Look and Better Protection From Adverse Weather
  • Designed to Protect You From The Sun and Sudden Showers While Driving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.