Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounts To Sport Bar, Black Diamond, Extended Top, Sailcloth Fabric, Requires Windshield Channel

  • Mfr # 14303135

  • Zoro # G916023480


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Buckles/ Hook And Loop Fastener Straps
Material
Sailcloth Fabric
Style
Extended Top
Color
Black Diamond
Mount
Mounts To Sport Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14303135
Zoro #
G916023480
UPC #
818068023479
Country of Origin
Mexico

Details

Attachment Type
Buckles/ Hook And Loop Fastener Straps
Material
Sailcloth Fabric
Style
Extended Top
Color
Black Diamond
Mount
Mounts To Sport Bar
Windshield Channel Required
Yes

Description

Mounts to Sport Bar; Black Diamond; Extended Top; Sailcloth Fabric; Requires Windshield Channel


  • Summer Soft Tops Are Constructed of Soft Top Fabric and Feature No Drill Installation Directly to Your Sport Bar Using Straps, Buckles and Hook and Loop Fasteners
  • Ultimate Way to Enjoy The True Jeep(R) Open Air Experience with Friends is with A Bimini Top Plus From MasterTop(R)
  • Each Bimini Top or Bimini Top Plus Attaches to The Front of Your Jeep with A Required Windshield Channel
  • All MasterTop Diamond Bimini Tops and Bimini Top Plus Use Up-Graded 25 Ounce Quality Pinpoint Vinyl Fabric for The Ultimate In Durability and Great Looks
  • No-Drill Installation
  • Easy on or Easy Off Bimini Top Plus Design Provides Protection From The Weather for Both Driver and Passenger As Well As Any Back Seat Passengers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.