Zoro Homepage

Mounts To Sport Bar, Black, See-Through Mesh, Fabric

  • Mfr # 14200101

  • Zoro # G816023436


product price: $44.19
/ea

Key Features

Attachment Type
Strap And Buckle
Material
Fabric
Color
Black
Style
See-Through Mesh
Windshield Channel Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14200101
Zoro #
G816023436
UPC #
818068020836
Country of Origin
Mexico

Details

Attachment Type
Strap And Buckle
Material
Fabric
Color
Black
Style
See-Through Mesh
Windshield Channel Required
No
Mount
Mounts To Sport Bar

Description

Mounts to Sport Bar; Black; See-Through Mesh; Fabric


  • Block The Sun But Keep The Open Air Experience with A ShadeMaker(TM) Mesh Bimini Top From MasterTop(R)
  • Providing Protection From The Sun for You and Your Passenger
  • No Header Channel or Tools Required to Install
  • Each Mesh Bimini Top Can Be Left on The Vehicle Under Your Soft or Hard Top Providing an Extra Layer of Insulation and Sound Deadening to Your Vehicle
  • Products All Use Industrial Grade Fabrics That Have Been Tested In Real Life to Make Sure They Will Meet Your Highest Expectations
  • Easy to Install Tops Attach to The Sport Bars of Your Jeep(R) with Straps and Buckles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.