Zoro Homepage

Mounts To Sport Bar, Black, See-Through Mesh, Fabric

  • Mfr # 14201601

  • Zoro # G616023506


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Attachment Type
Strap And Buckle
Style
See-Through Mesh
Material
Fabric
Windshield Channel Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14201601
Zoro #
G616023506
UPC #
818068023196
Country of Origin
Mexico

Details

Color
Black
Attachment Type
Strap And Buckle
Style
See-Through Mesh
Material
Fabric
Windshield Channel Required
No
Mount
Mounts To Sport Bar

Description

Mounts to Sport Bar; Black; See-Through Mesh; Fabric


  • Block The Sun But Keep The Open Air Experience with A ShadeMaker Freedom Mesh Bimini Top Plus From MasterTop
  • Providing Protection From The Sun for You, Your Front Seat Passenger and The Rear Seat Occupants
  • No Header Channel or Tools Required to Install
  • ShadeMaker Tops Are Constructed of Extra Durable Commercial Grade Mesh Fabric Originally Developed for Over The Road Trucks to Protect Cargo From Flying Out of The Cargo Space
  • Added Benefit of This Durable Mesh is Its Ability to Block Up to 70 Percent of The Sun's Harmful UV Rays
  • All ShadeMaker Mesh Tops Encapsulate Heavy Duty Webbing on The Edges to Provide The Most Durable Attachment Points Found In Any Mesh Top Design
  • Each Freedom Mesh Bimini Top Plus Can Be Left on The Vehicle Under Your Soft or Hard Top Providing an Extra Layer of Insulation and Sound Deadening to Your Vehicle
  • By Using Strategically Located Reinforced Cutouts and Side Straps, This Top Allows Easy Access to Remove or Install Your Factory Freedom Panels Without Removing The Top
  • Easy to Install Tops Attach to The Sport Bars of Your Jeep with Straps and Quick Release Buckles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.