
Mounts To Sport Bar, Black, See-Through Mesh, Fabric
Mfr # 14202501
Zoro # G816023368
product price: $69.65
/eaKey Features
Color
Black
Attachment Type
Strap And Buckle
Style
See-Through Mesh
Material
Fabric
Mount
Mounts To Sport Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14202501
Zoro #
G816023368
UPC #
818068023509
Country of Origin
Mexico
Details
Color
Black
Attachment Type
Strap And Buckle
Style
See-Through Mesh
Material
Fabric
Mount
Mounts To Sport Bar
Windshield Channel Required
No
Description
Mounts to Sport Bar; Black; See-Through Mesh; Fabric
- ShadeMaker Tops Are Constructed of Extra Durable Commercial Grade Mesh Fabric Originally Developed for Over The Road Trucks to Protect Cargo From Flying Out of The Cargo Space
- Block The Sun But Keep The Open Air Experience with A ShadeMaker Freedom Mesh Bimini Top From MasterTop
- Providing Protection From The Sun for You and Your Passenger
- No Header Channel or Tools Required to Install
- Added Benefit of This Durable Mesh is Its Ability to Block Up to 70 Percent of The Sun's Harmful UV Rays
- All ShadeMaker Mesh Tops Encapsulate Heavy Duty Webbing on The Edges to Provide The Most Durable Attachment Points Found In Any Mesh Top Design
- Each Freedom Mesh Bimini Top Can Be Left on The Vehicle Under Your Soft or Hard Top Providing an Extra Layer of Insulation and Sound Deadening to Your Vehicle
- By Using Strategically Located Reinforced Cutouts and Side Straps, This Top Allows Easy Access to Remove or Install Your Factory Freedom Panels Without Removing The Top
- Easy to Install Tops Attach to The Sport Bars of Your Jeep with Straps and Quick Release Buckles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.