Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounts To Windshield/ Roll Bar, Black Diamond, Complete Top, Sailcloth Fabric, With Wind

  • Mfr # 14851735

  • Zoro # G416023546


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Style
Complete Top
Attachment Type
Strap
Material
Sailcloth Fabric
Color
Black Diamond
Windshield Channel Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14851735
Zoro #
G416023546
UPC #
818068026173
Country of Origin
Mexico

Details

Style
Complete Top
Attachment Type
Strap
Material
Sailcloth Fabric
Color
Black Diamond
Windshield Channel Required
No
Mount
Mounts To Windshield/ Roll Bar

Description

Mounts to Windshield/ Roll Bar; Black Diamond; Complete Top; Sailcloth Fabric; with Wind Stopper/ Four Integrated Grab Handles


  • Integrated Grab Handle Summer Bimini Top Plus and Wind Stopper Combo
  • Patent Pending New Bimini Top Plus Design is Constructed of Durable Luxurious 3- Layer 30 Ounce MasterTwill or Durable 25 Ounce Sail Cloth Black Diamond Fabric
  • Each Summer Top is A Bimini Plus Design Covering Both Driver and Back Seat Passengers for The Ultimate In Protection
  • Since The Grab Handles Are A Part of The Installation Process and Installed At The Factory, The Cost of This Top System is Less Than If You Purchased Each Part Individually
  • Bimini Style Tops Use MasterTop's Exclusive No Windshield Header Design with A Front Weather Seal
  • Wind Stopper Portion of This Combo Attaches Directly to The Bimini Plus Top and Features A Press Polished Clear Rear Window That Zips Open to Allow Air to Flow While In The Summer Heat
  • Combo Protects All Passengers From Sudden Showers While Driving
  • Handle Straps Secure The Top to The Vehicle Black or Red Webbing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.