Zoro Homepage

Mounts To Windshield/ Roll Bar, Black Diamond, Extended Top, Sailcloth Fabric

  • Mfr # 14300535

  • Zoro # G016023526


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black Diamond
Material
Sailcloth Fabric
Attachment Type
Strap And Buckle
Style
Extended Top
Mount
Mounts To Windshield/ Roll Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14300535
Zoro #
G016023526
UPC #
818068024421
Country of Origin
Mexico

Details

Color
Black Diamond
Material
Sailcloth Fabric
Attachment Type
Strap And Buckle
Style
Extended Top
Mount
Mounts To Windshield/ Roll Bar
Windshield Channel Required
No

Description

Mounts to Windshield/ Roll Bar; Black Diamond; Extended Top; Sailcloth Fabric


  • Constructed of Durable 25 Ounce Pinpoint Black Diamond Sailcloth Fabric or Exclusive 3-Layer 30 Ounce MasterTwill Fabric with Reinforced Straps
  • Each Bimini Plus Attaches to Your Jeep Without The Use of Any Extra Components
  • Attaching with Durable Vinyl Straps with Reinforced Buckles and to Factory Mounting Points on The Roll Bar, This Top Goes on and Off Like A Breeze
  • Front Portion of The Top Attaches Between The Rollbar and Windshield Providing A Tight, Wrinkle-Free Fit
  • Bimini Tops to Help Prevent Water and Debris From Entering The Cab During Heavy Rain Showers
  • Easy to Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.