Zoro Homepage

Mounts To Windshield/ Roll Bar, Black Diamond, Extended Top, Sailcloth Fabric

  • Mfr # 14300735

  • Zoro # G816023382


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Strap And Buckle
Color
Black Diamond
Style
Extended Top
Material
Sailcloth Fabric
Windshield Channel Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14300735
Zoro #
G816023382
UPC #
818068024520
Country of Origin
Mexico

Details

Attachment Type
Strap And Buckle
Color
Black Diamond
Style
Extended Top
Material
Sailcloth Fabric
Windshield Channel Required
No
Mount
Mounts To Windshield/ Roll Bar

Description

Mounts to Windshield/ Roll Bar; Black Diamond; Extended Top; Sailcloth Fabric


  • Constructed of Durable 25 Ounce Pinpoint Black Diamond Sailcloth Fabric or MasterTop's Exclusive 30 Ounce 3-Layer Luxury MasterTwill Fabric
  • With Reinforced Straps and A Heavy-Duty Rubber Seal to Provide Great Weather Protection
  • Attaching with Durable Vinyl Straps with Reinforced Buckles and to Factory Mounting Points on The Roll Bar, This Top Goes on and Off Like A Breeze
  • Each Bimini Plus Attaches to Your Vehicle Without The Use of Any Extra Components
  • Front Portion of The Top Attaches Between The Rollbar and Windshield Providing A Tight, Wrinkle-Free Fit
  • Only MasterTop Incorporates A Heavy-Duty Rubber Seal Under The Front Windshield on Their Summer Bimini Tops to Help Prevent Water and Debris From Entering The Cab During Heavy Rain Showers
  • Though This Top is Not Waterproof, It Will Protect You and Your Passengers From Sudden Showers While Driving and of Course From The Sun's Harmful Rays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.