
Mounts To Windshield/ Roll Bar, Black, Extended Top, MasterTwill Fabric
Mfr # 14300524
Zoro # G716023420
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Attachment Type
Strap And Buckle
Material
MasterTwill® Fabric
Style
Extended Top
Windshield Channel Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14300524
Zoro #
G716023420
UPC #
818068024414
Country of Origin
Mexico
Details
Color
Black
Attachment Type
Strap And Buckle
Material
MasterTwill® Fabric
Style
Extended Top
Windshield Channel Required
No
Mount
Mounts To Windshield/ Roll Bar
Description
Mounts to Windshield/ Roll Bar; Black; Extended Top; MasterTwill Fabric
- Constructed of Durable 25 Ounce Pinpoint Black Diamond Sailcloth Fabric or Exclusive 3-Layer 30 Ounce MasterTwill Fabric with Reinforced Straps
- Each Bimini Plus Attaches to Your Jeep Without The Use of Any Extra Components
- Attaching with Durable Vinyl Straps with Reinforced Buckles and to Factory Mounting Points on The Roll Bar, This Top Goes on and Off Like A Breeze
- Front Portion of The Top Attaches Between The Rollbar and Windshield Providing A Tight, Wrinkle-Free Fit
- Bimini Tops to Help Prevent Water and Debris From Entering The Cab During Heavy Rain Showers
- Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.