Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounts To Windshield/ Roll Bar, Black, Extended Top, MasterTwill Fabric

  • Mfr # 14300624

  • Zoro # G816023467


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
MasterTwill® Fabric
Style
Extended Top
Color
Black
Attachment Type
Strap And Buckle
Mount
Mounts To Windshield/ Roll Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14300624
Zoro #
G816023467
UPC #
818068024254
Country of Origin
Mexico

Details

Material
MasterTwill® Fabric
Style
Extended Top
Color
Black
Attachment Type
Strap And Buckle
Mount
Mounts To Windshield/ Roll Bar
Windshield Channel Required
No

Description

Mounts to Windshield/ Roll Bar; Black; Extended Top; MasterTwill Fabric


  • Constructed of 25 Ounce Quality Pinpoint Vinyl Fabric with Reinforced Straps and A Heavy-Duty Rubber Seal to Provide Great Weather Protection
  • Block Out The Sun and Get Protection From Sudden Showers with A Bimini Top Plus Summer Top From MasterTop
  • Each Bimini Plus Attaches to Your Vehicle 4-Door Without The Use of Any Extra Components
  • Attaching with Durable Vinyl Straps with Reinforced Buckles and to Factory Mounting Points on The Roll Bar, This Top Goes on and Off Like A Breeze
  • Front Portion of The Top Attaches Between The Roll Bar and Windshield Providing A Tight, Wrinkle Free Fit
  • MasterTop Incorporates A Heavy-Duty Rubber Seal Under The Front Windshield on Their Bimini Tops to Help Prevent Water and Debris From Entering The Cab During Heavy Rain Showers
  • Easy to Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.