
Mounts To Windshield/ Sport Bar, Black, Extended Top, MasterTwill Fabric, With Wind Stopper/
Mfr # 14850624
Zoro # G916023435
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Attachment Type
Buckles/ Hook And Loop Fastener Straps
Material
MasterTwill® Fabric
Style
Extended Top
Color
Black
Mount
Mounts To Windshield/ Sport Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14850624
Zoro #
G916023435
UPC #
818068024988
Country of Origin
Mexico
Details
Attachment Type
Buckles/ Hook And Loop Fastener Straps
Material
MasterTwill® Fabric
Style
Extended Top
Color
Black
Mount
Mounts To Windshield/ Sport Bar
Windshield Channel Required
No
Description
Mounts to Windshield/ Sport Bar; Black; Extended Top; MasterTwill Fabric; with Wind Stopper/ Duster Deck Cover
- Constructed of Durable Exclusive Three-Layer 30 Ounce Luxury MasterTwill Fabric
- Perfect Add on for Those Summer Adventures
- Reinforced Straps and Heavy-Duty Hook and Loop Fasteners
- Great Wind and Weather Protection
- Attaches to Your Vehicle Without The Use of Any Extra Components
- Provides Interior Protection From The Vehicle Back Draft That is Common on Jeep Vehicles
- Incorporates A Zip Down Window for Those Warm Days
- Easily Attaches to The Tonneau with A Heavy-Duty Scoop Count Zipper
- Covers The Area Behind The Seat Protecting It From Dirt and Sudden Showers While Driving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.