Zoro Homepage

SOFT TOP ACCESSORIES

  • Mfr # 15420201

  • Zoro # G716023499


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Knobs
6
Position
Driver And Passenger Side
For Used With
Compatible With Factory Style Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15420201
Zoro #
G716023499
UPC #
818068023325
Country of Origin
Taiwan, Province of China

Details

Color
Black
Number of Knobs
6
Position
Driver And Passenger Side
For Used With
Compatible With Factory Style Door

Description

Compatible with Factory Style Door; with Tailgate Bar/ Driver and Passenger Front Door Surrounds/ Driver and Passenger Side Rear Door Surrounds/ Door Surround Knobs/ Tailgate Bar Retainer Clips


  • Original Equipment Door Surround Design Creates A Door Closing Surface Helping to Better Seal The Vehicle Compartment
  • Provided Tailgate Bar Attaches Your Top or Tonneau Cover to The Rear of The Vehicle Providing A Secure Snug Fit
  • For MasterTwill Wind Stopper Plus and Ultimate Summer Combos, This Kit is Required for The Installation If You Are Removing A Hardtop
  • Easy to Assemble, This Kit is A Must for Your Summer Driving Enjoyment
  • Passenger and Drive Side Door Surrounds for The Front and Rear of The Vehicle Keep The Original Door Surround Design
  • Tailgate Bar Kit is Required for Hardtop Equipped Vehicles That Wish to Run A Tonneau Cover Over The Rear Cargo Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.