Zoro Homepage

SOFT TOP ACCESSORIES

  • Mfr # 15420401

  • Zoro # G916023497


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Position
Driver And Passenger Side
Number of Knobs
6
For Used With
Compatible With Factory Style Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15420401
Zoro #
G916023497
UPC #
818068023301
Country of Origin
China

Details

Color
Black
Position
Driver And Passenger Side
Number of Knobs
6
For Used With
Compatible With Factory Style Door

Description

Compatible with Factory Style Door; with Tailgate Bar/ Driver and Passenger Front Door Surrounds/ Driver and Passenger Side Rear Door Surrounds/ Door Surround Knobs/ Tailgate Bar Retainer Clips


  • Door Surround with Tailgate Bar Kit From MasterTop Fills The Need for Attaching A Bimini Style Top or Tonneau Cover to The Vehicle After The Hardtop is Removed for The Season
  • Tailgate Bar Also Installs Easily to The Rear of The Jeep, and is Required to Hold The Tonneau Cover In Place While Making A Complete Seal to The Tailgate
  • Kit is Required for The Installation of The MasterTwill Wind Stopper Plus and Summer Combo Kits for Hard Top Equipped Vehicles
  • Passenger and Drive Side Door Surrounds for The Front and Rear of The Vehicle Keep The Original Door Surround Design
  • Easily Installs with The Provided Hardware to Factory Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.