
SOFT TOP ACCESSORIES
Mfr # 15422101
Zoro # G216023371
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Type
Upper Half
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15422101
Zoro #
G216023371
UPC #
818068021147
Country of Origin
China
Details
Type
Upper Half
Color
Black
Material
Steel
Description
Upper Half; Powder Coated Black; Set of 2
- Constructed of Tough Welded Mandrel Bent Steel, These Door Frames Are A Just Add When Up-Grading Your Soft Top Hardware
- Welded Mandrel Bent Steel Matches Original Door Frame Design
- Door Pins Match Up with Factory Door Pin Locations for Ease of Use
- For Use with Easy On/Off Fabric Door Skins or A Complete Replacement Soft Top Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.