Ayda Wall Mount Push Pin Bulletin Board, 36x48", Gray Felt, Aluminum Frame, Home/Office
- Mfr # FA05429214
- Zoro # G004206863
product price:
$
67.99
/ea
Key Features
Width
47.24 in
Height
0.35 in
Size
36 in x 48 in
Board Material
Felt
Frame Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FA05429214
- Zoro #
- G004206863
- UPC #
- 560375035057
- Country of Origin
- Portugal
Dimensions
- Width
- 47.24 in
- Height
- 0.35 in
- Size
- 36 in x 48 in
- Depth
- 35.43 in
Details
- Board Material
- Felt
- Frame Color
- Silver
- Frame Material
- Aluminum
Description
The Ayda Fabric Bulletin Board is an economic solution that delivers effective posting and versatility for office and facility communications. The gray self-healing fabric surface never shows pinholes to make this board both durable and resilient. This aluminum framed board has a four-corner mounting system that can be positioned either vertically or horizontally. This bulletin board is perfect for photos, notes, memories, reminders, illustrations, training materials and more.
- • Self-healing gray fabric will not show pinholes for long-lasting use
- • 4-corner mounting system allows easy display vertically or horizontally
- • Sleek aluminum frame adds elegant style to any room
- • Perfect for displaying photos, notes, reminders and more
- • Mounting hardware included
- • 36" x 48"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.