
Boards, Magnetic Dry Erase Calendar, Aluminum Frame, White (Discontinued)
- Mfr # MA0592830A
- Zoro # G802684276
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA0592830A
Zoro #
G802684276
UPC #
560375011969
Country of Origin
Portugal
Dimensions
Height
36"
Width
48"
Board Width
48"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase Calendar
Mounting/Mobility Type
Easy-4-Corner Mounting Kit Included
Board Frame Material
Aluminum
Frame Color
Silver
Includes
(10) Card Holders; (1) Set of Magnetic Shapes; Accessory Tray; Mounting Kit
Color
White
Board Material
Gold Ultra Enameled Steel
Material
Aluminum
Features
1" x 2" Grid—Includes accessory pack with 10 data card holders, printed magnets (months, days of the week, 1-31) and colored magnet shapes.
Standards
ISO 9001-2008
Board Style
Magnetic Dry Erase Calendar
Weight
17.01 lbs
Grid Rows
35
Mounting Details
Easy 4-Corner Mounting Kit (Included)
Grid Columns
23
Description
Organization is vital for the success of every business or enterprise. Planning boards are excellent tools that allow you to keep planning and tracking on time. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy. Pale gray grid lines help ensure easy alignment of text and magnetic accessories. Magnetic lacquered steel dry erase surface is suitable for frequent use and allows you to post notes and messages as well as write. Sturdy aluminum frame features a sliding pen tray and an easy four-corner mounting system. Includes mounting kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.