Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 24x18, Gray
Mfr # MX04331608
Zoro # G6244485
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18"
- Board Type Combination, Bulletin/Magnetic Dry Erase
- Board Material Enameled Steel; Fabric
- Board Color White; Gray
Product Information
- Brand Mastervision
- MFR # MX04331608
- Zoro # G6244485
- UPC # 560375002509
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 18" |
Board Width | 24" |
Board Height | 18" |
Details
Description
Natural Cork Bulletin Board,24x18,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Classic Cork Bulletin Board 36"x24", Oak (303)
- PERMATEX Permatex 230-82180 Ultra Black Max Oil Resistant Gasket Maker 3.35 (230-82180)
- VIM 4 Concealed Magnetic Holder (VIMCMH4)
- ARROW FASTENER Comp Elec Stapler (T50ACD)
- MASTERVISION Earth Cork Board, 48 x 72, Wood Frame (SB1420001233)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- MASTERVISION Cork Bulletin Board 23-39/64"W (MC040014231)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- Mastervision Bulletin Boards