Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mastervision Magnetic Dry Erase Tile Board, 29.5" x 45", White Surface DET8025397

Magnetic Dry Erase Tile Board, 29.5" x 45", White Surface (Discontinued)

  • Mfr # DET8025397
  • Zoro # G6245027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DET8025397
Zoro #
G6245027
UPC #
603750378773
Country of Origin
Portugal

Dimensions

Height
45"
Depth
1/4"
Width
29 1/2"
Board Width
29.5"

Details

Item
Dry Erase Tile Board,45x29",White
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Includes
Hanging Hardware
Color
White
Standards
ISO 9001-2008
Board Material
Magnetic Lacquered Steel
Board Style
Magnetic Dry Erase
Material
Magnetic Lacquered Steel
Weight
19.8 lbs

Description

Dry Erase Tile Board,45x29",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.