Magnetic Dry Erase White Board, 24" x 36", Pine Wood Frame, Wall Mount Kit Included
- Mfr # MM07001010
- Zoro # G104206893
product price:
$
40.89
/ea
Key Features
Board Frame Material
Wood
Frame Color
Brown
Overall Height
24 in
Overall Width
36 in
Board Material
Lacquered Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MM07001010
- Zoro #
- G104206893
- UPC #
- 560375005029
- Country of Origin
- Portugal
Dimensions
- Overall Height
- 24 in
- Overall Width
- 36 in
Details
- Board Frame Material
- Wood
- Frame Color
- Brown
- Board Material
- Lacquered Steel
Description
This Dry-erase Board features a durable whiteboard surface with a pine MDF wood frame. Magnetic backing allows you to instantly post messages or attach your magnetic accessories. Able to be mounted vertically or horizontally to provide versatility when reconfiguring an office or where wall space is limited. This dry-erase board is perfect for classrooms, offices, training environments, meeting rooms and more. Features a ten year surface warranty.
- • Magnetic dry-erase surface allows you to post notes and pictures as well as write
- • Framed in pine wood MDF
- • Ideal for displaying reminders, deadlines, messages and notes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.