Shop All Letters and Numbers
Mastervision
Magnetic Letters, Black
Mfr # KT2220
Zoro # G5428766
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3/4 in
- Character Color Black
- Material Vinyl
- Die Cut No
Product Information
- Brand Mastervision
- MFR # KT2220
- Zoro # G5428766
- UPC # 560375065757
- Country of Origin Portugal
- Category Letters and Numbers
Dimensions
Character Height | 3/4 in |
Character Width | 1/2 in |
Width | 0.5" |
Height | 0.75" |
Details
Description
Magnetic Letters,Black, Adhesive Type Not Applicable, Application General, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3/4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included 120, Die Cut No, Embossed No, Indoor/Outdoor Usage Indoor Only, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Magnetic, Number of Pieces 120
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- ZORO SELECT Flagging Tape, Orng Glo/Blk, 150ft, 1-3/16" (SOGBK-200)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- TRU-SPEC Mens Tactical Pants, 50", Ranger Green (1041)
- MASTERVISION Magnetic Data Cards, 3x1.75", Black, PK10 (FM2630)
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (2CEA2)
- STRANCO Reflective Letter Label, D, 2-1/2in H, PK25 (RUM200-D-YB)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- Mastervision Letters and Numbers